missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Glove Box, 830-ABB
Description
- Top section is removable for easy installation of equipment
- Four purging gas valves (two on the transfer chamber and two on the main chamber)
- White leveling tray for easy transferring of liquids
- All clamps stainless steel and completely adjustable
- White ambidextrous Hypalon gloves for superior chemical and U.V. resistance
- Hospital grade multiple electrical outlet strip U.L.-C.S.A. approved
- Pressure relief valve minimizes glove 'fight back'
- H.E.P.A. and organic vapor canister filters (replaceable)
- Standard warranty and manual
- Transfer chamber is 12in. long x 11in. in diameter (I.D.).
Specifications
Specifications
| Depth (Metric) | 77 cm |
| Depth (Metric) Interior | 74 cm |
| Height (Metric) | 79 cm |
| Height (Metric) Interior | 77 cm |
| Volume (Metric) | 498 L |
| Weight (English) | 300 lb. |
| Width (Metric) | 125 cm |
| Width (Metric) Interior | 89 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?