missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Sterile Cutlery

Product Code. 11713114
Change view
Click to view available options
Product Type:
Knife
Spoon
Length (Metric):
125 mm
150 mm
175 mm
Quantity:
1000/Cs.
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Length (Metric) Quantity Unit Size
11713114 Spoon 150 mm 1000/Cs. Pack of 1000
11718623 Knife 175 mm 1000/Cs. Pack of 1000
11847363 Spoon 125 mm 1000/Cs. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11713114 Supplier Corning™ Supplier No. CUIG01
  • ONLINE EXCLUSIVE PRICE
    588.00 €
    509.43 € / Pack of 1000
    Save 78.57 €
    13% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Packaged individually in tamper evident zip bags. Gosselin™ Sterile Cutlery will help handle primary samples with limited cross contamination risks.

  • Resistant Polystyrene (PS) cutlery
  • Complete range
  • Sterile sample handling, single bag
TRUSTED_SUSTAINABILITY

Specifications

Product Type Spoon
Material Polystyrene
Color White
Length (English) 5.9 in.
Length (Metric) 150 mm
Quantity 1000/Cs.
Size Small
Sterility Sterile
Volume (English) 0.27 oz.
Volume (Metric) 8 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.