missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18 Basic HPLC Columns, 5μm Particle Size
Click to view available options
Length (Metric):
150 mm
250 mm
Unit Size:
Each
Description
- Ultra-high purity silica
- Controlled silica surface exposure gives dual mode separation with polar and nonpolar analytes
- Recommended for alternate reversed-phase selectivity
- High polar retention especially with compounds having 2 or more polar groups
- 100% aqueous compatible
Specifications
Specifications
| Certifications/Compliance | ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 |
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| For Use With | Polar and Non-Polar Analytes Separation |
| Length (Metric) | 250 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 1 to 10 |
| Pore Size | 120 Å |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction