missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Solvent Miser C18 Basic HPLC Columns, 3μm Particle Size

Product Code. 12101330
Click to view available options
Length (Metric):
100 mm
150 mm
Particle Size:
3 μm
5 μm
Film Thickness:
3 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12101330

Brand: Grace™ 5152001

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Column Format Solvent Miser
Diameter (Metric) 3 mm
Film Thickness 3 μm
Length (Metric) 100 mm
Particle Size 3 μm
pH 1 to 10
Pore Size 120 Å
Surface Area 220 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Proprietary
Phase Reversed Phase
Type HPLC Column
Technique HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.