missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Solvent Miser C18 Polar HPLC Columns, 3μm Particle Size

Product Code. 12111370
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12111370 150 mm Each
12121370 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12111370 Supplier Grace™ Supplier No. 5152068

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Column Format Solvent Miser
Diameter (Metric) 3 mm
Film Thickness 3 μm
Length (Metric) 150 mm
Particle Size 3 μm
pH 1 to 10
Pore Size 100 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Type HPLC Column
Technique HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.