missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 480 Silicon Impregnated Phase Separator Papers
Impregnated with stabilized silicon makes it hydrophobic. Sartorius™ Grade 480 Silicon Impregnated Phase Separator Papers eliminates the need to use separating funnels.
23.60 € - 86.10 €
Specifications
Format | Disc |
---|---|
Material | Silicon Impregnated |
For Use With (Application) | Special paper separates aqueous from organic phases |
Grade | 480 |
Quantity | 100/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10049650
|
Sartorius™
FT-3-602-110 |
110 mm |
34.10 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10039520
|
Sartorius™
FT-3-602-185 |
185 mm |
86.10 €
Pack of 100 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
10223241
|
Sartorius™
FT-3-602-090 |
90 mm |
23.60 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Retains water allowing solvents to flow through
- Flow stops automatically when the entire solvent has passed through
Applications:
- Filtration of organic solvents that have been contaminated with water to separate the aqueous from the organic phase
- Filtration of extracting solvents in clinical or medical labs
- Separation of emulsions that are formed during the extraction of aqueous plant or drug solutions
Specifications
Disc | |
Special paper separates aqueous from organic phases | |
100/Pk. | |
Qualitative Filter Paper |
Silicon Impregnated | |
480 | |
0.19 mm |