missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Keystone Cleanroom Products Green Cellulose Sterilization Wrap
Shop alle Keystone Cleanroom Products produkter

Klik for at se tilgængelige muligheder
Length (Metric):
3.8 cm
5.1 cm
7.6 cm
10.2 cm
15.2 cm
17.8 cm
20.3 cm
22.9 cm
30.5 cm
38.1 cm
45.7 cm
50.8 cm
61 cm
76.2 cm
91.4 cm
101.6 cm
114.3 cm
121.9 cm
137.2 cm
152.4 cm
182.9 cm
203.2 cm
Width (Metric):
3.8 cm
5.1 cm
7.6 cm
10.2 cm
15.2 cm
17.8 cm
20.3 cm
22.9 cm
30.5 cm
38.1 cm
45.7 cm
50.8 cm
61 cm
76.2 cm
91.4 cm
101.6 cm
114.3 cm
121.9 cm
137.2 cm
152.4 cm
Pakningsstørrelse:
Pack of 100
Pack of 1000
Pack of 250
Pack of 3000
Pack of 50
Beskrivelse
- Designed for steam sterilization; but also compatible with ETO or gamma irradiation
- Treated to impart water and alcohol repellency
- Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
- Sufficient microbial barrier
- Superior bacterial barrier properties compared to linen
- Sterilization tapes adhere firmly and remove easily
- Ideal choice for light trays, small basins and towels
- Resists tearing and punctures
- Does not contain any natural latex rubber
- Processed and packaged in ISO certified cleanrooms
Tekniske data
Tekniske data
| Basis Weight | 57 gsm |
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | None |
| Color | Green |
| Disposable | Single-use |
| For Use With (Application) | Steam, Gamma, or EtO Sterilization |
| Material | Cellulose |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion