missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Green Cellulose Sterilization Wrap
GREENER_CHOICE

Product Code. 30089994 Shop All Keystone Cleanroom Products Products
Click to view available options
Length (Metric):
3.8 cm
5.1 cm
7.6 cm
10.2 cm
15.2 cm
17.8 cm
20.3 cm
22.9 cm
30.5 cm
38.1 cm
45.7 cm
50.8 cm
61 cm
76.2 cm
91.4 cm
101.6 cm
114.3 cm
121.9 cm
137.2 cm
152.4 cm
182.9 cm
203.2 cm
Width (Metric):
3.8 cm
5.1 cm
7.6 cm
10.2 cm
15.2 cm
17.8 cm
20.3 cm
22.9 cm
30.5 cm
38.1 cm
45.7 cm
50.8 cm
61 cm
76.2 cm
91.4 cm
101.6 cm
114.3 cm
121.9 cm
137.2 cm
152.4 cm
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 3000
Pack of 50
This item is not returnable. View return policy

Product Code. 30089994

Brand: Keystone Cleanroom Products GHDSHEET0808

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

When secured with autoclave tape or elasticized bands, these blue GHD wrappers provide an effective microbial barrier from external sources of contamination.

  • Designed for steam sterilization; but also compatible with ETO or gamma irradiation
  • Treated to impart water and alcohol repellency
  • Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
  • Sufficient microbial barrier
  • Superior bacterial barrier properties compared to linen
  • Sterilization tapes adhere firmly and remove easily
  • Ideal choice for light trays, small basins and towels
  • Resists tearing and punctures
  • Does not contain any natural latex rubber
  • Processed and packaged in ISO certified cleanrooms

Specifications

Basis Weight 57 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type None
Color Green
Disposable Single-use
For Use With (Application) Steam, Gamma, or EtO Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
No. per Case 1000/Cs.
Temperature Range (Metric) 121°C to 135°C
Length (English) 8 in.
Length (Metric) 20.3 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Product Type Sterilization Wrap (Heavy-duty)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.