missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries GTS Non-Slip Platform

Product Code. 16667762 Shop All Ohaus Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
16667762 12 x 12 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16667762 Supplier Scientific Industries Supplier No. 83041452

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for low speed applications. Accepts various size containers.

  • Interchangable non-slip platform with drip-lip, for low speed operation
  • For use on all Genie Temp-Shaker models by removing existing platform and installing this one
  • No tools required
TRUSTED_SUSTAINABILITY

Specifications

Product Type Non-slip Platform
Material Thermoplastic
Depth (English) 12 in.
Depth (Metric) 304.8 mm
Dimensions (L x W) 12 x 12 in.
Dimensions (L x W x H) 12 x 12 x 3 in.
Height (English) 3 in.
Height (Metric) Platform 76.2 mm
Length (English) 12 in.
Length (English) Platform 12 in.
Length (Metric) 304.8 mm
Length (Metric) Platform 304.8 mm
Width (English) 12 in.
Width (English) Platform 12 in.
Width (Metric) 304.8 mm
Width (Metric) Platform 304.8 mm
Weight (English) 2.5 lb.
Description GTS Non-Slip Platform (for low speed)
For Use With (Application) Gentle Orbital Shaking
For Use With (Equipment) Scientific Industries GTS-100 and All Models of The GTS-300
Includes Platform with non-slip Mat
Warranty and Service Offering 30 Days
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.