Learn More
Thermo Scientific™ H-Flex 1 Swinging Bucket Rotor and Accessories
Spin more with less! High capacity and flexibility—all in a small footprint.
Brand: Thermo Scientific™ 75003301
1417.73 EUR valid until 2024-12-31
Use promo code "21988" to get your promotional price.
Additional Details : Weight : 1.80000kg
Description
Spin more with less! Whether clinical and diagnostic applications or cell culture and other research, now spin conical tubes, blood tubes and microplates all in one rotor for a small-footprint General Purpose centrifuge. High capacity and flexibility—all in a small footprint.
- Auto-Lock and Click Seal biocontainment lids enable fast, one-handed rotor exchanges and lid locking
- Spins blood tubes, conical tubes and microplates without changing rotor or buckets
- Get results faster without the need to change hardware
- Limit rotor maintenance and contamination potential with slide-coat technology eliminating the need for grease and lubricants
Specifications
Thermo Scientific H-Flex 1 Rotor Buckets, set/2 | |
Swinging Bucket Rotor | |
4297 | |
90° | |
Yes, when used with biocontainment lids |
Forged/Machined Aluminum with Anodized Coating | |
See Individual Adapter Capacities | |
Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series | |
Biocontainment Certified by CAMR™, HPA, Porton Down, UK | |
Autoclavable |