missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Sequential Sterilization Wrap (H100)
Shop All Halyard Products

Click to view available options
Dimensions (L x W):
101 x 101 cm (40 x 40 in.)
114 x 114 cm (45 x 45 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
137 x 182 cm (54 x 72 in.)
30.5 x 30.5 cm (12 x 12 in.)
38 x 38 cm (15 x 15 in.)
46 x 46 cm (18 x 18 in.)
50 x 50 cm (20 x 20 in.)
60 x 60 cm (24 x 24 in.)
76 x 76 cm (30 x 30 in.)
91 x 91 cm (36 x 36 in.)
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 300
Pack of 500
Descrizione
- Tear-, flame-, lint- and abrasion-resistant
- POWERGUARD technology for enhanced microbial barrier protection
- Pre-vacuum steam sterilant penetration
- Ethylene Oxide (EO) sterilant penetration and residuals
- Maintenance of package integrity (MPI) to meet FDA requirements
- Instructions for Use that meet FDA guidelines
- Class 1 flammability rating
- Low linting
- Made in the USA
Specifica
Specifica
| Autoclavable | Autoclavable |
| Certifications/Compliance | Meets NFPA Class 1 |
| Color | Blue |
| For Use With (Equipment) | Light linen packs, linen gowns, towel packs, single basins and other lighter wrapping needs (0 to 3 lb.) |
| Material | SMS Fabric (H100) |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 121 x 121 cm (48 x 48 in.) |
| Length (English) | 48 in. |
| Length (Metric) | 121 cm |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto