missing translation for 'onlineSavingsMsg'
Learn More

O&M Halyard Sequential Sterilization Wrap (H300)
GREENER_CHOICE

Product Code. 30274728 Shop All Halyard Products
Change view
Click to view available options
Dimensions (L x W):
114 x 114 cm (45 x 45 in.)
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
30274728 114 x 114 cm (45 x 45 in.) Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30274728 Supplier O&M Supplier No. 10845
 Restricted Item
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Halyard Sequential wraps are the industry standard for sterile processing teams.

  • Tear-, flame-, lint- and abrasion-resistant
  • POWERGUARD technology for enhanced microbial barrier protection
  • Pre-vacuum steam sterilant penetration
  • Ethylene Oxide (EO) sterilant penetration and residuals
  • Maintenance of package integrity (MPI) to meet FDA requirements
  • Instructions for Use that meet FDA guidelines
  • Class 1 flammability rating
  • Low linting
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Equipment) Basin sets, instrument sets, procedure trays and large linen packs (6 to 9 lb.)
Material SMS Fabric (H300)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 114 x 114 cm (45 x 45 in.)
Length (English) 45 in.
Width (English) 45 in.
Product Type Sterilization Wrap
Length (Metric) 114 cm
Width (Metric) 114 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.