missing translation for 'onlineSavingsMsg'
Learn More

O&M Halyard Sequential Sterilization Wrap (H400)
GREENER_CHOICE

Product Code. 30274693 Shop All Halyard Products
Change view
Click to view available options
Dimensions (L x W):
101 x 101 cm (40 x 40 in.)
114 x 114 cm (45 x 45 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
137 x 182 cm (54 x 72 in.)
45 x 45 cm (18 x 18 in.)
60 x 60 cm (24 x 24 in.)
76 x 76 cm (30 x 30 in.)
91 x 91 cm (36 x 36 in.)
Unit Size:
Pack of 100
Pack of 150
Pack of 200
Pack of 250
Pack of 50
Pack of 600
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
30274693 45 x 45 cm (18 x 18 in.) Pack of 600
30274758 60 x 60 cm (24 x 24 in.) Pack of 250
30274748 76 x 76 cm (30 x 30 in.) Pack of 200
30274680 91 x 91 cm (36 x 36 in.) Pack of 150
30274694 101 x 101 cm (40 x 40 in.) Pack of 150
30274777 114 x 114 cm (45 x 45 in.) Pack of 100
30274661 121 x 121 cm (48 x 48 in.) Pack of 50
30274717 137 x 137 cm (54 x 54 in.) Pack of 50
30274718 137 x 182 cm (54 x 72 in.) Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30274693 Supplier O&M Supplier No. 68218
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Halyard Sequential wraps are the industry standard for sterile processing teams.

  • Tear-, flame-, lint- and abrasion-resistant
  • POWERGUARD technology for enhanced microbial barrier protection
  • Pre-vacuum steam sterilant penetration
  • Ethylene Oxide (EO) sterilant penetration and residuals
  • Maintenance of package integrity (MPI) to meet FDA requirements
  • Instructions for Use that meet FDA guidelines
  • Class 1 flammability rating
  • Low linting
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Equipment) Most basin sets, instrument sets, procedure trays, large linen packs, and drills (9 to 13 lb.)
Material SMS Fabric (H400)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 45 x 45 cm (18 x 18 in.)
Length (English) 18 in.
Width (English) 18 in.
Product Type Sterilization Wrap
Length (Metric) 45 cm
Width (Metric) 45 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.