missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Tear-, flame-, lint- and abrasion-resistant
- POWERGUARD technology for enhanced microbial barrier protection
- Pre-vacuum steam sterilant penetration
- Ethylene Oxide (EO) sterilant penetration and residuals
- Maintenance of package integrity (MPI) to meet FDA requirements
- Instructions for Use that meet FDA guidelines
- Class 1 flammability rating
- Low linting
- Made in the USA
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Meets NFPA Class 1 |
| Color | Blue |
| For Use With (Equipment) | Heavy instrument sets, retractors, and applications where frequent handling occurs (13 to 17 lb.) |
| Material | SMS Fabric (H500) |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 121 x 121 cm (48 x 48 in.) |
| Length (English) | 48 in. |
| Length (Metric) | 121 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
