missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Luer Lock Syringes, TLL Termination

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

Brand:  Hamilton™ 86020

Code : 13

Additional Details : Weight : 0.32500kg

 View more versions of this product

Product Code. 10040092

  • 534.00 € / Each
Estimated Shipment: 17-04-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors
  • The TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations
  • The version with slots is used during the attachment to some instruments but does not affect the connection to needles
  • Autoclavable when disassembled, except on 25mL and greater syringes; repeated autoclaving will shorten syringe life
  • Needle point styles 4 and AS are available on request)

Specifications

Specifications

Not Autoclavable
1.28 in.
32.6 mm
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
100 psi
80°C
1100
Ea.
Gastight
Luer Lock
CTFE (Barrel Lock), PTFE (Plunger), PTFE (Tip), PTFE (Tip), PTFE-tipped (Plunger)
1.45 in.
36.9 mm
Gastight Syringe
176°F
50°F
No Needle Included
100 mL
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers