Learn More
Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22 Gauge
Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.
336.00 € - 846.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Needle Gauge | 22 G |
Diameter (English) Inner Needle | 0.01 in. |
Diameter (Metric) Inner Needle | 0.41 mm |
Diameter (English) Outer Needle | 0.02 in. |
Product Code | Brand | Volume (Metric) | Max. Pressure | Min. Temperature (English) | Min. Temperature (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Max. Pressure | Min. Temperature (English) | Min. Temperature (Metric) | Price | Quantity & Availability | ||
11355151
|
Hamilton™
81356 |
1 mL | 200 psi | 50°F | 10°C |
359.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10310071
|
Hamilton™
81456 |
2.5 mL | 200 psi | 50°F | 10°C |
354.00 €
Each |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15164765
|
Hamilton™
81456 |
2.5 mL | 200 psi | 50°F | 10°C |
368.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10402015
|
Hamilton™
81556 |
5 mL | 200 psi | 50°F | 10°C |
422.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10787954
|
Hamilton™
81656 |
10 mL | 200 psi | 50°F | 10°C |
336.00 €
Each |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11583414
|
Hamilton™
86326 |
25 mL | 100 psi | 50°F | 10°C |
685.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10069083
|
Hamilton™
86336 |
50 mL | 100 psi | 50°F | 10°C |
725.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10256274
|
Hamilton™
86346 |
100 mL | 100 psi | 50°F | 10°C |
846.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.
Syringes are available in sizes ranging from 1mL to 100mL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:
- Headspace application
- Environmental sample collection and storage
- Pre-pressurization of gaseous sample for GC analysis
- Injection of internal standards through the valve port into samples
- Sample spiking
Sample Lock 1700 and 1000 Series Syringe Terminations
- Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22
Specifications
Not Autoclavable | |
0.01 in. | |
0.02 in. | |
To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination | |
General Purpose Syringe | |
2 | |
Ea. | |
Sample Lock, Removable |
22 G | |
0.41 mm | |
0.72 mm | |
2 in. | |
50°F | |
10°C | |
Sharp, Bevel, Curved, Non-coring |