Learn More
Hamilton™ Kel-F Hub Side Port Needles (Luer Lock)
Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.
Brand: Hamilton™ 7746-02
Code : A0
Additional Details : Weight : 0.01000kg
Description
Kel-F Hub Compatible Syringe Terminations
- Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
Six needles per pack.
Specifications
Nickel-plated Brass (Hub) | |
2 in. | |
Cone |
17 G | |
Kel-F Hub Needle | |
Luer-tip and PTFE Luer-lock Syringes and Connectors |