missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Kel-F Hub Side Port Needles (Luer Lock)

Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.

Brand:  Hamilton™ 7746-04

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11550152

  • 184.00 € / Pack of 6
Estimated Shipment: 31-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Kel-F Hub Compatible Syringe Terminations

  • Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
Needle Point Styles
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10

Six needles per pack.

Specifications

Specifications

Nickel-plated Brass (Hub)
0.02 in.
0.6 mm
2 in.
Cone
20 G
0.03 in.
0.91 mm
Kel-F Hub Needle
Luer-tip and PTFE Luer-lock Syringes and Connectors
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers