missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Hardened Steel Grinding Balls

Product Code. 10771613 Shop All Retsch Products
Change view
Click to view available options
Diameter (Metric):
10 mm
15 mm
30 mm
40 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10771613 30 mm Each
10174492 15 mm Each
10771423 40 mm Each
10054881 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10771613 Supplier RETSCH Supplier No. 05.368.0057
  • ONLINE EXCLUSIVE PRICE
    22.65 €
    17.76 € / Pack of 1
    Save 4.89 €
    21% Off
Estimated Shipment: 23-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Grinding Balls
Diameter (Metric) 30 mm
For Use With (Equipment) Planetary Ball Mill PM 400
Material Hardened Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.