missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouch With Chevron Peel
GREENER_CHOICE

Product Code. 30238411 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (Metric):
38.1 cm
55.9 cm
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
30238411 38.1 cm Pack of 500
30238413 55.9 cm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30238411 Supplier Keystone Cleanroom Products Supplier No. BBMGTVKHS0415HH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heat-seal breather bags offer a chevron peel and hang hole to suspend previously steam sterilized pouches in an isolator for VHP decontamination of outer packaging.

  • Tyvek™ and polyethylene film construction for high strength and exceptional microbial barrier
  • Does not absorb VHP
  • Designed for steam sterilization, but also works with gamma irradiation, EtO, and VHP
  • Fiber-free peelable seals
  • High clarity for product visibility
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Works with both Impulse and Continuous Band Sealers
  • Improves the efficiency of Parts Preparation Department

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Length (English) 15 in.
Width (English) 4 in.
Product Type Autoclave Bag
Length (Metric) 38.1 cm
Width (Metric) 10.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.