missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heavy Duty Sterilization Wraps
GREENER_CHOICE

Product Code. 17892527 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (English):
8 in.
9 in.
12 in.
15 in.
18 in.
20 in.
24 in.
30 in.
36 in.
40 in.
45 in.
48 in.
54 in.
60 in.
72 in.
80 in.
90 in.
Width (English):
8 in.
9 in.
12 in.
15 in.
18 in.
20 in.
24 in.
30 in.
36 in.
40 in.
45 in.
48 in.
54 in.
60 in.
Unit Size:
Pack of 125
Pack of 25
Pack of 50
Pack of 500
Product Code. Length (English) Width (English) unitSize
17892527 72 in. 54 in. Pack of 50
17882517 8 in. 8 in. Pack of 500
17822527 9 in. 9 in. Pack of 500
17892507 12 in. 9 in. Pack of 500
17832527 12 in. 12 in. Pack of 500
17822517 15 in. 15 in. Pack of 500
17852527 18 in. 18 in. Pack of 500
17812517 20 in. 20 in. Pack of 500
17842527 24 in. 24 in. Pack of 125
17832517 30 in. 30 in. Pack of 125
17862527 36 in. 36 in. Pack of 125
17842517 40 in. 40 in. Pack of 125
17882527 45 in. 45 in. Pack of 125
17852517 48 in. 45 in. Pack of 125
17872527 48 in. 48 in. Pack of 125
17872517 54 in. 54 in. Pack of 50
17862517 90 in. 54 in. Pack of 25
17802537 60 in. 60 in. Pack of 50
17822537 80 in. 60 in. Pack of 25
19 options
This item is not returnable. View return policy

Product Code. 17892527

Brand: Keystone Cleanroom Products KCRP13005472

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.

  • Manufactured and packaged in a certified ISO8 Cleanroom
  • 2-Ply
  • Clean, no cellulose
  • Strong, rip and tear resistant 50 gsm SMS material
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

sterilization, sterilization sheets, sterilization wraps, autoclavable wraps

Specifications

Basis Weight 50 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type None
Color Light Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Non-woven Fabric
Sterility Non-sterile
Thickness (Metric) 50 gsm
Latex Free Yes
Thickness (English) 50 gsm
Length (English) 72 in.
Length (Metric) 183 cm
Width (English) 54 in.
Width (Metric) 137.2 cm
Product Type Sterilization Wrap (Heavy-duty)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.