missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-SHAKE Orbital Core 2000
GREENER_CHOICE

Product Code. 30274396 Shop All Heidolph Instruments Products
Change view
Click to view available options
Orbit:
20 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit Unit Size
30274396 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30274396 Supplier Heidolph™ Supplier No. 5461140400
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The all-rounder orbital shaker for up to 15 kg with integrated shaker's platform.

From a unique, very wide range of rotation speeds (1 to 530 rpm) to the timer (1 min. to 999 hr. 59 min.) and an integrated RS 232 interface, the Hei-SHAKE Orbital Core has all the core functions required for the realization of any shaking application in the laboratory.

The integrated shaker's platform and the included flat rubber mat 2000 increase the capacity's surface of this device by 71.5% compared to Hei-SHAKE Orbital Core.

With a 20 mm shaking diameter (orbit), obtaining a homogeneous distribution of your media is a breeze. Your applications can be carried out in continuous operation or using a timer. Device control and semi-automated processes can be carried out remotely by connecting to a PC or via server-based software like Hei-PROCESS. In addition, the automatic restart can be set via the user-friendly menu structure in case of power outages.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 20 mm
Load Bearing Capacity (Metric) 15 kg
Speed Range 1 to 530 rpm
Voltage 100/115/220/240 V
Product Type Orbital Shaker
Plug Type EU
Model Hei-SHAKE Orbital Core 2000
Includes Platform and Non-Stick Mat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.