Learn More
Description
From a unique, very wide range of rotation speeds (1 to 530 rpm) to the timer (1 min. to 999 hr. 59 min.) and an integrated RS 232 interface, the Hei-SHAKE Orbital Core has all the core functions required for the realization of any shaking application in the laboratory.
With a 20 mm shaking diameter (orbit), obtaining a homogeneous distribution of your media is a breeze. Your applications can be carried out in continuous operation or using a timer. Device control and semi-automated processes can be carried out remotely by connecting to a PC or via server-based software like Hei-PROCESS. In addition, the automatic restart can be set via the user-friendly menu structure in case of power outages.
Scope of delivery: Shaker includes flat rubber mat 1000
Specifications
Specifications
| Orbit | 20 mm |
| Load Bearing Capacity (Metric) | 15 kg |
| Speed Range | 1 to 530 rpm |
| Voltage | 100/115/220/240 V |
| Product Type | Orbital Shaker |
| Plug Type | EU |
| Model | Hei-SHAKE Orbital Core |
| Includes | Non-Stick Mat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
