missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 2D rocking motion with a speed range from 1 to 80 rpm for consistent sample mixing
- Gentle and uniform shaking is suitable for various applications
- Anti-slip rubber mat ensures secure placement of containers at all speeds
- Supports continuous or timed operation
- Integrated timer adjustable from 1 minute to 999 hours 59 minutes
- RS-232 interface for external control and monitoring
- Compatible with PC or server-based software (e.g., Hei-PROCESS) for remote operation
- Automatic restart function after power interruptions
- User-friendly interface for setup and operation
- Includes shaker with flat rubber mat 1000
- Available with a 10° tilt to reduce foaming
- Available with a 5° tilt to minimize risks such as glass breakage and liquid spillage
Specifications
Specifications
| Rocking Angle | 10° |
| Load Bearing Capacity (Metric) | 15 kg |
| Speed Range | 0 to 80 rpm |
| Voltage | 100/115/220/240 V |
| Product Type | Rocker Shaker |
| Plug Type | UK-Plug |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?