missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Hei-SHAKE Rock Core 2000 (10°)
GREENER_CHOICE

Product Code. 31872981 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
UK-Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
31872981 UK-Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31872981 Supplier Heidolph Supplier No. 5461540403
 Restricted Item
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The bio-specialist for a gentle and efficient result on a larger area

  • Shaker platform with flat rubber mat 2000 increases plate area by 71.5% compared to Hei-SHAKE Rock Core
  • 2D rocking motion with a speed range from 1 to 80 rpm for consistent sample mixing
  • Gentle and uniform shaking is suitable for various applications
  • Anti-slip rubber mat ensures secure placement of containers at all speeds
  • Supports continuous or timed operation
  • Integrated timer adjustable from 1 minute to 999 hours 59 minutes
  • RS-232 interface for external control and monitoring
  • Compatible with PC or server-based software (e.g., Hei-PROCESS) for remote operation
  • Automatic restart function after power interruptions
  • User-friendly interface for setup and operation
  • Available with a 10° tilt to reduce foaming
  • Available with a 5° tilt to minimize risks such as glass breakage and liquid spillage
  • Includes shaker with flat rubber mat 1000 and upgrade set for platform 2000 with flat rubber mat 2000
TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 10°
Load Bearing Capacity (Metric) 15 kg
Speed Range 0 to 80 rpm
Voltage 100/115/220/240 V
Product Type Rocker Shaker
Plug Type UK-Plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.