missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 2D rocking motion with a speed range from 1 to 80 rpm for consistent sample mixing
- Gentle yet effective shaking is suitable for various laboratory applications
- An anti-slip rubber mat ensures the stable placement of containers, even at higher speeds
- Supports continuous operation or timed operation
- Integrated timer adjustable from 1 minute to 999 hours 59 minutes
- The RS-232 interface allows external control and monitoring
- Compatible with PC or server-based software (e.g., Hei-PROCESS) for remote operation
- Automatic restart function after power interruptions
- User-friendly interface for easy configuration
- Includes shaker with flat rubber mat (1000)
- Available with a 10° tilt to reduce foaming
- Available with a 5° tilt to minimize risks such as glass breakage and liquid spillage
Specifications
Specifications
| Rocking Angle | 5° |
| Load Bearing Capacity (Metric) | 15 kg |
| Speed Range | 0 to 80 rpm |
| Voltage | 100/115/220/240 V |
| Product Type | Rocker Shaker |
| Plug Type | UK-Plug |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?