missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- From a unique, very wide speed range (1 to 32 rpm) to the timer (1 min to 999 h 59 min) to an integrated RS 232 interface, the Hei-SHAKE Salto Core has all core functions required for optimum processing of samples that tend to sedimentation.
- The maximum permissible weight is 30 kg, so that samples with a high solid content can be properly mixed.
- Since this device sets large forces in motion, it is equipped with an emergency stop switch for your safety.
- This overhead shaker can be ordered with a capacity of 4, 8 or 12 bottles.
- Also suitable for mixing cylinders or wide-neck bottles.
- Diverse adapters can be used to clamp a large number of different bottle sizes.
- The recommended maximum height of the vessels is 290 mm, with a maximum diameter of 136 mm.
Specifications
Specifications
| Rotating Angle | 360° |
| Speed Range | 0 to 30 rpm |
| Voltage | 100/115/220/240 V |
| Product Type | Overhead Shaker/Rotator |
| Plug Type | UK-Plug |
| Model | 12 Bottle Version |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
