missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ High Growth Enhancement Medium without L-Glutamine

Product Code. 11490355 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11490355 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11490355 Supplier MP Biomedicals™ Supplier No. 091233754
 Restricted Item
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Recommended for the growth of cells on microcarriers.

High Growth Enhancement Medium, without L-Glutamine is a modification of DMEM in which 3.6g/L fructose is substituted for glucose, resulting in better pH control and higher cell yields. Fructose is metabolized slower than glucose, resulting in slower acid buildup.

Specifications

Form Liquid
Sterility Sterile
Sterilization Method Sterile-filtered
Without Additives No Glutamine
For Use With (Application) Mammalian Cell Culture
Quantity 500 mL
Content And Storage Store at 4°C
Description High Growth Enhancement Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.