missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ High Growth Enhancement Medium

Product Code. 11400295 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
1 x 10 L
Unit Size:
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11400295 1 x 10 L 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11400295 Supplier MP Biomedicals™ Supplier No. 091033822
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Recommended for the growth and support of cells on microcarrier matrices.

High Growth Enhancement Medium is a modification of DMEM in which 3.6g/L fructose is substituted for glucose, resulting in better pH control and higher cell yields. Fructose is metabolized slower than glucose, resulting in slower acid buildup.

TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type Cell Culture Media
With Additives Glutamine
Without Additives No Sodium Bicarbonate
For Use With (Application) Microcarrier Cultures
Quantity 1 x 10 L
pH 7.3 to 8.3
Content And Storage Store at 4°C
Description High Growth Enhancement Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.