missing translation for 'onlineSavingsMsg'
Learn More

High Temperature Viscosity Standard; UKAS ISO/IEC17025 and ISO 17034 certified, viscosity 20.05 mPa.s (60 °C), Paragon Scientific™

Product Code. 16010292
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
16010292 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16010292 Supplier Paragon Scientific Supplier No. S60S
  • ONLINE EXCLUSIVE PRICE
    109.00 €
    84.15 € / 500mL
    Save 24.85 €
    22% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified high temperature viscosity standards are for the calibration and verification of glass capillary viscometers and other viscosity measuring equipment where operating temperature is controlled precisely.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Kinematic (cSt), dynamic viscosity (mPa·s) and density (g/mL) given at all temperatures
  • Standard Pack Size 500mL
  • Fully traceable to National Standards
  • Ensures full compliance to ASTM & IP test method protocol
  • Tamper evident security packaging
  • 2 Year shelf life
  • Manufactured in the United Kingdom

Specifications

Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.