missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ IEX HP Prepacked Columns
Use for high-resolution, small-scale protein purification. Cytiva Life Sciences™ HiTrap™ IEX HP Prepacked Columns are prepacked, ready-to-use Sepharose™ High Performance strong cation exchange columns.
46.00 € - 490.00 €
Product Code | Brand | Volume (Metric) | Flow Rate | Quantity | Media Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Flow Rate | Quantity | Media Type | Price | Quantity & Availability | ||
10647265
|
Cytiva
17-1151-01 |
1 mL | < 4 mL/min. | 5 Pk. | SP Sepharose HP |
181.63 €
Pack of 5 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11748508
|
Cytiva
17-1152-01 |
5 mL | < 20 mL/min. | 5 Pk. | SP Sepharose HP |
490.00 €
Pack of 5 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11758508
|
Cytiva
17-1153-01 |
1 mL | < 4 mL/min. | 5 Pk. | Q Sepharose HP |
181.63 €
Pack of 5 |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11768508
|
Cytiva
17-1154-01 |
5 mL | < 20 mL/min. | 5 Pk. | Q Sepharose HP |
490.00 €
Pack of 5 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15157956
|
Cytiva
29051324 |
1 mL | < 4 mL/min. | Each | SP Sepharose HP |
46.00 €
1mL |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15177956
|
Cytiva
29051325 |
1 mL | < 4 mL/min. | Each | Q Sepharose HP |
46.00 €
1mL |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Prepacked with Q or SP Sepharose High Performance
- Convenient and reproducible for fast, easy, high-performance separations either alone or connected in series
- Designed for use with syringe, peristaltic pump or chromatography system
- Pressure Max: 3 bar
- 1 and 5mL polypropylene columns
- Particle size: 24 to 44μm
- pH stability Working Range: 4 to 13
Q Sepharose (45-000-193, -194, 515)
- Ligand: Quaternary amine
- Ion Exchanger Type: Strong anion exchanger
- Ionic Capacity: 0.14 to 0.20mmol Cl-/mL
- Ligand: Sulphopropyl
- Ion Exchanger Type: Strong cation exchanger
- Ionic Capacity: 0.15 to 0.20mmol H+/mL
- Bed Dimensions: 7 x 25mm
- Flow velocity: max 4mL/min.
5mL columns
- Bed Dimensions: 16 x 25mm
- Flow velocity: max 20mL/min.