missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Valuair Half-Mask Air Purifying Respirator (APR)

Product Code. 12632653
Change view
Click to view available options
Size:
Medium
Large
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Size Pakningsstørrelse
12632653 Medium Each
12642653 Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Denne vare kan ikke returneres. Se returpolicy
For use only with certified T-Series cartridges (standards: EN 141, EN 143). The oxygen concentration must be superior to 17%.
Artikelnummer. 12632653 Leverandør Honeywell™ Leverandørnr. 1001573
  • ONLINE EXCLUSIVE PRICE
    55.06 €
    26.34 € / Pack of 1
    Save 28.72 €
    52% Off
In Stock
Læg i indkøbskurv
Edge
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy
For use only with certified T-Series cartridges (standards: EN 141, EN 143). The oxygen concentration must be superior to 17%.

Valuair Half-Mask APR features an elastomeric facepiece with soft, rounded edges and a low-profile nosepiece for low breathing resistance and eyewear compatibility. The twin filter uses a ‘click-fit’ system and the four-point harness offers secure positioning.

  • Material (Facepiece): Thermoplastic Elastomer
  • Harness Type: Four-Point Harness
  • Filter Type: Twin Filter System with Click-Fit Connection
  • Cartridge Type: P3 Dust Filter, A1 Gas Filter, A1P3 Combined Filter, A2 Gas Filter, A2P3 Combined Filter, ABE1 Gas Filter, ABE1P3 Combined Filter, ABEK1 Gas Filter, ABEK1P3 Combined Filter, K1 Gas Filter, K1P3 Combined Filter
  • Use with: Construction, Mechanical Engineering, Machining, Painting, Livestock and Horticulture
  • Standards/Compliance: EN 140, PPE Cat III, ISO 9001/2000
TRUSTED_SUSTAINABILITY

Tekniske data

Certifications/Compliance ISO 9001/2000
Certifications/Compliance (Europe) PPE Cat. III
Certifications (EN) EN 140
Color Navy Blue
Design Type Low Profile
Disposable Reusable
Filter Type Twin Filter System with Click-Fit Connection
Material Thermoplastic Elastomer
Product Type Half-Mask Air Purifying Respirator (APR)
Size Medium
Facepiece Material Thermoplastic Elastomer
For Use With (Application) Construction, Mechanical Engineering, Machining, Painting, Livestock and Horticulture
For Use With (Equipment) P3 Dust Filter, A1 Gas Filter, A1P3 Combined Filter, A2 Gas Filter, A2P3 Combined Filter, ABE1 Gas Filter, ABE1P3 Combined Filter, ABEK1 Gas Filter, ABEK1P3 Combined Filter, K1 Gas Filter, K1P3 Combined Filter
Harness Style Four-Point Harness
Quantity 1 Ea.
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.