missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hichrom™ Hichrom™ SAX Quaternary Ammonium Ion Exchange HPLC Column, 5 μm, 4.6 mm x 150 mm
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Surface Area | 200 m²/g |
| Stationary Phase | Quaternary Ammonium |
| Packing Material | Silica |
| Carbon Load | 3% |
| Column Type | Ion Exchange |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?