missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hichrom™ Hichrom™ Kromasil™ C8 Reversed Phase HPLC Column, 10 μm, 4.6 mm x 250 mm
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 6000 psi (400 bar) |
| Particle Size | 10 μm |
| pH | 2 to 9.5 |
| Pore Size | 100 Å |
| Surface Area | 320 m²/g |
| Temperature | 60°C |
| USP Type | L7 |
| Stationary Phase | C8 |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction