missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hichrom™ Hichrom™ RP8 C8 Reversed Phase HPLC Column, 5 μm, 4.6 mm x 50 mm
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| Pore Size | 150 Å |
| USP Type | L7 |
| Stationary Phase | C8 |
| Packing Material | Base-Deactivated Silica |
| Carbon Load | 8% |
| Column Type | Reversed Phase |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?