missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Note: platform(s) must be ordered in separately to the base unit
- Opto-electronically controlled small shaker with a very wide speed range, suitable for continuous operation
- Horizontal, orbital shaking motion
- Slow speeds are well maintained
- Attachments for the basic unit are interchangeable
Specifications
Specifications
| Speed Range | 0 to 2200 rpm |
| Product Type | Shaker Base Unit |
| Depth (Metric) | 235 mm |
| Height (Metric) | 120 mm |
| Width (Metric) | 155 mm |
| Model | Vibrax |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
