missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Human Liver Tissue MicroArray (Cancer metastasis)

Product Code. 18744933 Shop All Bio Techne Products
This item is not returnable. View return policy
Product Code. 18744933 Supplier Novus Biologicals™ Supplier No. NBP230221
  • ONLINE EXCLUSIVE PRICE
    289.00 €
    273.00 € / Pack of 1
    Save 16.00 €
    5% Off
 Restricted Item
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Applications: Immunohistochemistry-Paraffin, Microarray

  • Formalin fixed
  • Species: Human
  • Cross reactivity: Human
  • Tissue condition: Cancer
  • No. of samples: 59
  • No. of patients: 44
  • Core diameter: 2.0mm
  • Section thickness: 4μm
Applications:

Immunohistochemistry-Paraffin

Recommended Storage

Store at 4°C. Do not freeze.

Warranty

1 Year

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Slide
Regulatory Status RUO
Species Human
Tissue Condition Cancer
Type Liver (Cancer Metastasis)
Cross Reactivity Human

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.