missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Dulbecco's High Glucose Modified Eagles Medium

Product Code. 10103542
Change view
Click to view available options
Quantity:
500 mL
1000 mL
6 x 500 mL
6 x 1000 mL
Unit Size:
1000mL
500mL
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10103542 500 mL 500mL
10234882 1000 mL 1000mL
10722804 6 x 500 mL Pack of 6
10732804 6 x 1000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10103542 Supplier Cytiva Supplier No. SH30022.01
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to support cell culture growth and biomanufacturing processes.

  • Format: Liquid
TRUSTED_SUSTAINABILITY

Specifications

Classification None
Form Liquid
Product Type DMEM/High glucose with L-glutamine; without sodium pyruvate
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Glucose
Without Additives No Sodium Pyruvate
Quantity 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.