missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Dulbecco's Modified Eagles Medium

Product Code. 10443142
Click to view available options
Quantity:
1000 mL
500 mL
6 x 1000 mL
6 x 500 mL
With Additives:
Glucose
Glucose, Sodium Pyruvate
Glutamine, Glucose
Glutamine, Ribonucleosides, Deoxyribonucleosides
Glutamine, Sodium Pyruvate
Without Additives:
No Glutamine
No Glutamine, No Phenol Red
No Glutamine, No Phenol Red, No Sodium Pyruvate
No Glutamine, No Sodium Pyruvate
No HEPES
No Phenol Red, No Sodium Pyruvate
Unit Size:
1000mL
500mL
Pack of 6
This item is not returnable. View return policy

Product Code. 10443142

Brand: Cytiva SH30285.01

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to support cell culture growth and biomanufacturing processes.

  • Format: Liquid
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type DMEM/High glucose with sodium pyruvate; without L-glutamine
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glucose, Sodium Pyruvate
Without Additives No Glutamine
Quantity 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description Liquid medium with glucose and sodium pyruvate; without L-glutamine; 500 mL bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.