missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Ham's Nutrient Mixture F12 Media

Product Code. 10235122
Change view
Click to view available options
Quantity:
1000 mL
500 mL
6 x 500 mL
With Additives:
Glutamine
Glutamine, Phenol Red, Sodium Pyruvate
Unit Size:
1000mL
500mL
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity With Additives unitSize
10235122 1000 mL Glutamine 1000mL
11968075 6 x 500 mL Glutamine Pack of 6
10580273 500 mL Glutamine, Phenol Red, Sodium Pyruvate 500mL
10700445 500 mL Glutamine 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10235122 Supplier Cytiva Supplier No. SH30026.02
 Restricted Item
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Support cell culture growth with HyClone™ Ham's Nutrient Mixture F12 Media, manufactured based on compliance with current Good Manufacturing Practices (cGMP) for Medical Devices and ISO 9001 guidelines.

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type Ham's Nutrient Mixture F12, with L-glutamine
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine
Quantity 1000 mL
Certifications/Compliance cGMP, ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description Ham's F12, 1 X, with 1.00mM L-Glutamine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.