missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ RPMI 1640 Media

Product Code. p-7058061
Change view
Click to view available options
Quantity:
1000 mL
500 mL
6 x 1000 mL
6 x 500 mL
With Additives:
Glutamine, HEPES, Phenol Red
Glutamine, Phenol Red
HEPES, Phenol Red, Phenol Red
Phenol Red
Unit Size:
1000mL
500mL
Pack of 6
Without Additives:
No Glutamine
No Phenol Red
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity With Additives Unit Size Without Additives
10218023 6 x 500 mL Glutamine, Phenol Red Pack of 6 -
11551811 1000 mL Glutamine, Phenol Red 1000mL -
10648934 6 x 1000 mL Glutamine, Phenol Red Pack of 6 -
11541851 1000 mL Phenol Red 1000mL No Glutamine
10554144 6 x 1000 mL Phenol Red Pack of 6 No Glutamine
10711664 6 x 500 mL Phenol Red Pack of 6 No Glutamine
11998075 6 x 500 mL Glutamine, HEPES, Phenol Red Pack of 6 -
11521881 500 mL Glutamine, HEPES, Phenol Red 500mL -
11531881 1000 mL HEPES, Phenol Red, Phenol Red 1000mL -
10731254 500 mL - 500mL No Phenol Red
11531851 500 mL Phenol Red 500mL No Glutamine
11541811 500 mL Glutamine, Phenol Red 500mL -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10218023 Supplier Cytiva Supplier No. SH30027.FS
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to support cell culture growth and biomanufacturing processes.

  • Format: Liquid
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type RPMI 1640
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Phenol Red
Quantity 6 x 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.