missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hydrogold Column Guard

Product Code. 15560312 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
2 m
5 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15560312 5 m Each
15520312 2 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15560312 Supplier Thermo Scientific™ Supplier No. 26H500553
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Provides protection to the analytical column.

Protects against column contamination caused by non-volatile materials, extending the column lifetime.
TRUSTED_SUSTAINABILITY

Specifications

Type GC Guard Column
Diameter (Metric) Inner 0.53 mm
Length (Metric) 5 m
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.