missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Hypercarb HPLC Prep Guard Column

Product Code. 32260589 Shop All Thermo Scientific Products
Change view
Click to view available options
Particle Size:
7 μm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size Unit Size
32260589 7 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 32260589 Supplier Thermo Scientific Supplier No. 35007038870A
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Protects preparative HPLC columns from contaminants and strongly retained compounds, helping extend column life while maintaining consistent chromatographic performance.

  • Protects preparative HPLC columns from particulate contamination.
  • Hypercarb stationary phase provides compatible guard column protection.
  • Helps extend analytical column lifetime.
  • Reduces downtime and replacement costs.
  • Easy to install and replace.
  • Maintains reliable chromatographic performance throughout routine use.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 7 μm
Length (Metric) 30 mm
Type Guard Column
Diameter (Metric) Inner 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.