missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DynaDrive™ BioProcess Container

Product Code. 30214831 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
50 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30214831 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30214831 Supplier Thermo Scientific™ Supplier No. SH31192.01

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

This bioprocess container (BPC) for the HyPerforma DynaDrive Single-Use Bioreactor (S.U.B.) is made with proprietary Aegis5-14 film. This film is widely used by many global biopharmaceutical companies for all bioprocessing steps.

  • Bioprocess container (BPC) for the HyPerforma DynaDrive Single-Use Bioreactor (S.U.B.) is made with proprietary Aegis5-14 film
  • This film is widely used by many global biopharmaceutical companies for all bioprocessing steps
  • Aegis5-14 film was introduced in 2013 and has a clean profile, with completed BPOG leachable and extraction (L&E) testing guidelines for all components used in HyPerforma DynaDrive BPCs
  • Both standard and custom BPC configurations are available
  • Standard configurations are for a variety of common applications, while custom configurations are for customer-specific applications

Key benefits for the BPCs include:

  • Enhanced sparging technology to maximize efficiency while delivering improved mass transfer performance
  • The latest sensor technology in single-use or autoclavable probes, including:
    • pH—electrochemical single-use or reusable probes, and optical single-use sensor
    • pO2—optical single-use or reusable probes
    • Foam—single-use foam sensor built into BPC
    • Capacitance—single-use sensor or reusable probe
    • Raman—optical probe port into BPC
  • Optional ports for alternating tangential flow (ATF) or tangential flow filtration (TFF)
  • Built-in condenser system for 3,000 and 5,000 L BPCs, which helps extend the life and reduce the quantity of exhaust filters needed
  • Utilization of crossflow sparging technology to assure proper head-space gas mixing during low-volume seed or terminal cell cultures
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 L
Material Polyethylene
Quantity 50 L
Film Description Aegis 5-14
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.