missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ HPLC Columns

Product Code. 11517541 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
5 mm
50 mm
100 mm
250 mm
300 mm
Diameter (Metric):
3 mm
4 mm
7.7 mm
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11517541

Brand: Thermo Scientific™ 69708254080

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with a proprietary process and subjected to stringent quality control procedures, these LC Columns are used for the appropriate counter-ion to meet application requirements.

Manufactured with a proprietary process and subjected to stringent quality control procedures, Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.

Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.
  • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
  • Efficient and reproducible monodisperse particles
  • Stable for long column lifetimes even at low pH and high temperatures
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
For Use With LC/MS
Length (Metric) 250 mm
Max. Pressure 725 psi (50 bar)
Particle Size 8 μm
pH 1 to 11
Temperature 90°C
USP Type L19
Stationary Phase Ca2+ Counter Ion
Packing Material Spherical, Microporous Polymer
Column Type Carbohydrate Analysis
Phase Ligand Exchange
Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.