missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ SAX HPLC Columns

Product Code. 10776893 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
Pack of 4
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10776893 250 mm 4.6 mm Each
10548805 50 mm 2.1 mm Each
10767883 150 mm 4.6 mm Each
10458384 250 mm 3 mm Each
10522065 10 mm 4 mm Pack of 4
10649675 10 mm 3 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10776893 Supplier Thermo Scientific™ Supplier No. 34105254630
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.

Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.

Classical Hypersil stationary phases have global recognition as an industry standard in HPLC, providing an effective analytical tool. Introduced in 1976, Hypersil phases are well-established and are referenced in many HPLC methods worldwide. Thermo Fisher Scientific is the only manufacturer of Hypersil silica and bonded phases.

  • High stability to aqueous and low pH mobile phases
  • Suited to the analysis of smaller organic molecules including nucleotides and organic acids

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L14
Stationary Phase Quaternary Amine
Product Line Hypersil Classical
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 3%
Column Type Ion Exchange
Endcapped Yes
Phase Ion Exchange
Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.