missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ APS-2 Drop-In Guard Cartridges

Product Code. 10048992 Shop All Thermo Scientific Products
Change view
Click to view available options
:
Particle Size: 5μm; 10L x 2.1mm I.D.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10048992 Particle Size: 5μm; 10L x 2.1mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10048992 Supplier Thermo Scientific™ Supplier No. 30705012101

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these guard columns to protect Thermo Scientific™ Hypersil™ APS-2 HPLC Analytical Columns from sample debris and interfering substances.

Protect your analytical HPLC column from damage caused by sample debris and interfering substances. It's the economical way to extend the lifetime of your analytical column with minimal impact on performance. Use Thermo Scientific™ Hypersil™ APS-2 Drop-In Guard Cartridges with Hypersil APS-2 analytical columns.

Established and highly referenced, Hypersil stationary phases are recognized as an industry standard in HPLC. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Available in packs of 4

Features of the APS-2 Solid Phase

  • Extra sensitivity for sugars
  • Can be used in three modes: reversed phase, normal phase, weak anion exchange

Requires:

Thermo Scientific Uniguard™ direct connection or stand-alone holders

TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 1.9%
pH 2.5 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 120Å
Diameter (Metric) 2.1 mm
For Use With (Equipment) Uniguard Direct-connection and Stand Alone Holder
Endcapped No
Product Line Hypersil Classical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.