Learn More
Thermo Scientific™ Hypersil™ APS-2 HPLC Columns, 5μm Particle Size
Shop All Thermo Scientific Products

Description
Analyze sugars with this versatile amino propyl phase of Thermo ScientificTM HypersilTM APS-2 HPLC Columns.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo ScientificTM Hypersil GOLDTM Amino columns as an alternative.
- In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
- Alternative selectivity to silica when used in normal phase
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| For Use With | IC |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Pore Size | 120 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| USP Type | L8 |
| Visa mer |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.