Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Thermo Scientific™ Hypersil™ BDS C18 Columns
Thermo Scientific™ Hypersil™ BDS C18 Columns
Product Code. 10100943 Shop All Thermo Scientific Products| Product Code. | Length (Metric) | Diameter (Metric) | Particle Size | Column Format | Unit Size |
|---|---|---|---|---|---|
| 10100943 | 10 mm | 4 mm | 5 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10662674 | 50 mm | 2.1 mm | 5 μm | Analytical Column | Each |
| 10670136 | 50 mm | 3 mm | 5 μm | Analytical Column | Each |
| 16308586 | 250 mm | 10 mm | 5 μm | Preparative Column, Standard | Each |
| 10079192 | 50 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10067244 | 50 mm | 4 mm | 3 μm | Analytical Column | Each |
| 10203423 | 100 mm | 2.1 mm | 5 μm | Analytical Column | Each |
| 10488004 | 100 mm | 3 mm | 5 μm | Analytical Column | Each |
| 10610156 | 100 mm | 4 mm | 5 μm | Analytical Column | Each |
| 10110513 | 100 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10389543 | 125 mm | 3 mm | 5 μm | Analytical Column | Each |
| 11593041 | 125 mm | 4.6 mm | 3 μm | Analytical Column | Each |
| 10097544 | 125 mm | 4 mm | 5 μm | Analytical Column | Each |
| 10217423 | 125 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10484983 | 150 mm | 2.1 mm | 5 μm | Analytical Column | Each |
| 10616185 | 150 mm | 3 mm | 5 μm | Analytical Column | Each |
| 10403475 | 150 mm | 4 mm | 5 μm | Analytical Column | Each |
| 10283703 | 150 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10438964 | 200 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10503425 | 250 mm | 2.1 mm | 5 μm | Analytical Column | Each |
| 10494435 | 250 mm | 3 mm | 5 μm | Analytical Column | Each |
| 10468054 | 250 mm | 4 mm | 5 μm | Analytical Column | Each |
| 10344413 | 250 mm | 4.6 mm | 5 μm | Analytical Column | Each |
| 10734414 | 10 mm | 3 mm | 3 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10350885 | 150 mm | 4.6 mm | 2.4 μm | Analytical Column | Each |
| 10340885 | 150 mm | 2.1 mm | 2.4 μm | Analytical Column | Each |
| 10075964 | 100 mm | 4.6 mm | 2.4 μm | Analytical Column | Each |
| 10066694 | 100 mm | 2.1 mm | 2.4 μm | Analytical Column | Each |
| 10279864 | 50 mm | 4.6 mm | 2.4 μm | Analytical Column | Each |
| 10621416 | 50 mm | 2.1 mm | 2.4 μm | Analytical Column | Each |
| 10764047 | 10 mm | 3 mm | 5 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10601144 | 10 mm | 2.1 mm | 5 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10424983 | 10 mm | 4 mm | 3 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10455733 | 10 mm | 2.1 mm | 3 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 11969098 | 10 mm | 4 mm | 2.4 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 11919098 | 10 mm | 2.1 mm | 2.4 μm | Guard Cartridge, 4 Pk. | Pack of 4 |
| 10203183 | 150 mm | 4.6 mm | 3 μm | Analytical Column | Each |
| 10027314 | 150 mm | 4 mm | 3 μm | Analytical Column | Each |
| 10558025 | 150 mm | 3 mm | 3 μm | Analytical Column | Each |
| 10099332 | 150 mm | 2.1 mm | 3 μm | Analytical Column | Each |
| 10374183 | 100 mm | 4.6 mm | 3 μm | Analytical Column | Each |
| 10723657 | 100 mm | 4 mm | 3 μm | Analytical Column | Each |
| 10666604 | 100 mm | 3 mm | 3 μm | Analytical Column | Each |
| 10243703 | 100 mm | 2.1 mm | 3 μm | Analytical Column | Each |
| 10563225 | 50 mm | 4.6 mm | 3 μm | Analytical Column | Each |
| 10478754 | 50 mm | 3 mm | 3 μm | Analytical Column | Each |
| 10495163 | 50 mm | 2.1 mm | 3 μm | Analytical Column | Each |
| 10511695 | 30 mm | 2.1 mm | 3 μm | Analytical Column | Each |
| 10269864 | 30 mm | 4.6 mm | 2.4 μm | Analytical Column | Each |
Use promo code 27993
Log in to see stock.
BEST PRICE on Promo! Use promo code "27993" to get your promotional price.
missing translation for 'validMainframeMsg'
Description
For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.
- 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific™ UNIGUARD™ direct connection and stand alone holders
Specifications
Specifications
| Column Format | Guard Cartridge, 4 Pk. |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 10 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 130 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | Hypersil BDS |
| Packing Material | Silica |
| Carbon Load | 11% |
| Column Type | Reversed Phase |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Show More Show Less |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.