missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ C8 HPLC Columns

Product Code. 10243453 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
Particle Size:
1.9 μm
3 μm
5 μm
Unit Size:
Each
Pack of 4
50 product options available for selection
Product selection table with 50 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size Unit Size
10243453 250 mm 4.6 mm 5 μm Each
10765783 250 mm 2.1 mm 5 μm Each
10149494 150 mm 4 mm 5 μm Each
10261915 100 mm 3 mm 5 μm Each
10503235 100 mm 2.1 mm 5 μm Each
10343465 250 mm 4 mm 5 μm Each
10755783 150 mm 4.6 mm 5 μm Each
10690564 50 mm 4.6 mm 5 μm Each
10639565 50 mm 1 mm 5 μm Each
11538380 20 mm 2.1 mm 5 μm Each
11543141 250 mm 10 mm 5 μm Each
10108874 150 mm 3 mm 5 μm Each
10293413 50 mm 2.1 mm 5 μm Each
10203663 150 mm 2.1 mm 5 μm Each
10764356 50 mm 3 mm 5 μm Each
10619405 250 mm 3 mm 5 μm Each
10690754 100 mm 4.6 mm 5 μm Each
10736144 150 mm 4.6 mm 3 μm Each
10734766 150 mm 4 mm 3 μm Each
10312745 150 mm 3 mm 3 μm Each
10078952 150 mm 2.1 mm 3 μm Each
10352695 150 mm 1 mm 3 μm Each
10774414 100 mm 4.6 mm 3 μm Each
10202105 100 mm 4 mm 3 μm Each
10619395 100 mm 3 mm 3 μm Each
10018912 100 mm 2.1 mm 3 μm Each
10027464 100 mm 1 mm 3 μm Each
10543995 50 mm 4.6 mm 3 μm Each
10558585 50 mm 3 mm 3 μm Each
10553035 50 mm 2.1 mm 3 μm Each
10283653 30 mm 4.6 mm 3 μm Each
10119564 30 mm 3 mm 3 μm Each
10746334 30 mm 2.1 mm 3 μm Each
10234864 150 mm 2.1 mm 1.9 μm Each
10442195 100 mm 3 mm 1.9 μm Each
10074694 100 mm 2.1 mm 1.9 μm Each
10329884 100 mm 1 mm 1.9 μm Each
10096024 50 mm 4.6 mm 1.9 μm Each
10664945 50 mm 2.1 mm 1.9 μm Each
10442005 50 mm 1 mm 1.9 μm Each
10044264 30 mm 2.1 mm 1.9 μm Each
11508280 10 mm 4 mm 5 μm Pack of 4
10259644 10 mm 3 mm 5 μm Pack of 4
10535445 10 mm 2.1 mm 5 μm Pack of 4
10609855 10 mm 1 mm 5 μm Pack of 4
10487694 10 mm 4 mm 3 μm Pack of 4
10075814 10 mm 3 mm 3 μm Pack of 4
11598270 10 mm 2.1 mm 3 μm Pack of 4
10714817 10 mm 1 mm 3 μm Pack of 4
11542821 250 mm 4.6 mm 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 50 options available.
50 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 10243453 Fornitore Thermo Scientific™ N. del fornitore 25205254630
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
Visualizza tutte le promozioni
Estimated Shipment: 28-09-2026
Aggiungi al carrello
Edge
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Have analytes with medium hydrophobicity or need a less hydrophobic phase to obtain optimum retention? These columns provide outstanding sensitivity and excellent peak shape.

For analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention, use Thermo Scientific™ Hypersil GOLD™ C8 LC columns for outstanding sensitivity and excellent peak shape. The selectivity is similar to C18 columns with a predictable elution order but less retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.

Similar selectivity, less retention than C18 columns
  • Successful retention and separation of moderately hydrophobic analytes
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns
Faster separations
  • Higher analytical throughput compared to C18 alkyl chain chemistry
  • Quicker compound elution due to reduced hydrophobic interactions
Superior performance
  • Highly symmetrical peak shapes
  • Improved speed of analysis, efficiency, and sensitivity
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifica

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Shape Fully Porous
Particle Size 5 μm
pH 2 to 9
Pore Size 175 Å
Quantity Each
Surface Area 220 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Product Line Hypersil GOLD
Packing Material Ultrapure Silica
Carbon Load 8%
Endcapped Yes
Phase Reversed Phase
Vedi altri risultati Mostra meno risultati

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.